EAR CLAMP, STEPLESS, SILVER, 0.45 - 0.55 IN DIAMETER, STAINLESS STEEL
EAR CLAMP, STEPLESS, SILVER, 0.45 - 0.55 IN DIAMETER, STAINLESS STEEL
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This is a 0.45- to 0.55-inches silver clamp. The single ear stainless steel design is perfect for use with flexible or inflexible thin walled hoses. It has a narrow band to concentrate clamping force and is stepless with no inner overlap, providing a leak-free seal.
Technical Specs
Item Ear Clamp
Band Material Grade 14 mm
Band Width 7 mm
For Minimum Outside Diameter 0.45 in
Series PG167
Clamp Minimum Inside Diameter 11.5 mm
Standards ISO 9001/IATF 16977
Band Material Stainless Steel
Band Thickness 0.6 mm
For Maximum Outside Diameter 0.55 in
Maximum Closing Force 2100 N
Clamp Maximum Inside Diameter 11.5 mm
Clamp Type Stepless Ear Clamp
Compatible Install Tool 14100496
Alternate Products
OETIKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$97.80
/ PKG