Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
EAR CLAMP, STEPLESS, SILVER, 0.377 - 0.444 IN DIAMETER, STAINLESS STEEL
EAR CLAMP, STEPLESS, SILVER, 0.377 - 0.444 IN DIAMETER, STAINLESS STEEL
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This is a single ear stainless steel clamp with a narrow band to concentrate clamping force. It is stepless with no overlap in the inner circumference, providing a leak-free seal. It is silver with a diameter of 0.377 to 0.444 inches.
Technical Specs
Item Ear Clamp
Band Material Grade 11.8 mm
Band Width 7 mm
For Minimum Outside Diameter 9.5 mm
Series PG167
Clamp Minimum Inside Diameter 10.1 mm
Standards ISO 9001/IATF 16976
Band Material 304 Stainless Steel
Band Thickness 0.6 mm
For Maximum Outside Diameter 11.4 mm
Maximum Closing Force 2100 N
Clamp Maximum Inside Diameter 10.1 mm
Clamp Type Stepless Ear Clamp
Compatible Install Tool 14100496
You have #compareProducts out of 5 products to compare selected.
Clear All