TWO EAR CLAMP, SILVER, 1/2 IN DIAMETER, STEEL/ZINC
TWO EAR CLAMP, SILVER, 1/2 IN DIAMETER, STEEL/ZINC
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
The silver clamp has a 1/2 inches diameter and is perfect for using with industrial equipment and specifically for heavily vibrating equipment. It is made with zinc-plated steel and is designed with two-ears which offers simple usage and an impermeable seal without damaging the attached hose.
Technical Specs
Item Ear Clamp
Band Material Finish Zinc Plated
Band Thickness 1 mm
For Maximum Outside Diameter 12 mm
Maximum Closing Force 2200 N
Series PG101
Clamp Minimum Inside Diameter 10.8 mm
Features Strong Bur Free Easy Install
Compatible Install Tool 14100496
Band Material Steel
Band Material Grade 13 mm
Band Width 0.276 in
For Minimum Outside Diameter 10.5 mm
SAE Number 1008/1010
Clamp Maximum Inside Diameter 1/2 in
Clamp Type Ear Clamp
Standards ISO 9001/IATF 16955
Country of Origin Germany
(subject to change)