TWO EAR CLAMP, SILVER, 15/16 IN DIAMETER, STEEL/ZINC
TWO EAR CLAMP, SILVER, 15/16 IN DIAMETER, STEEL/ZINC
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This two-ear clamp will maintain a secure seal with heavily vibrating equipment and accommodates thermal expansion, nearly doubling the range of a single ear clamp. It is lightweight and made with steel and coated in zinc. This clamp is a silver coloured and measures 15/16 inches.
Technical Specs
Item Ear Clamp
Band Material Finish Zinc Plated
Band Thickness 1.5 mm
For Maximum Outside Diameter 23.5 mm
Maximum Closing Force 2200 N
Series PG101
Clamp Minimum Inside Diameter 21 mm
Features Strong Bur Free Easy Install
Compatible Install Tool 14100496
Band Material Steel
Band Material Grade 25 mm
Band Width 0.394 in
For Minimum Outside Diameter 20 mm
SAE Number 1008/1010
Clamp Maximum Inside Diameter 5/16 in
Clamp Type Ear Clamp
Standards ISO 9001/IATF 16962
Country of Origin Germany
(subject to change)