TWO EAR CLAMP, SILVER, 13/16 IN DIAMETER, STEEL/ZINC
TWO EAR CLAMP, SILVER, 13/16 IN DIAMETER, STEEL/ZINC
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This two-ear clamp style provides a tight seal and is easy to use. It is specifically suited for attachment with thermal expansion or heavily vibrating equipment. It is a 13/16 inches silver steel clamp and is zinc plated. This clamp offers a tamper-proof seal that does not damage the attached hose.
Technical Specs
Item Ear Clamp
Band Material Finish Zinc Plated
Band Thickness 1.5 mm
For Maximum Outside Diameter 20.8 mm
Maximum Closing Force 2200 N
Series PG101
Clamp Minimum Inside Diameter 18 mm
Features Strong Bur Free Easy Install
Compatible Install Tool 14100496
Band Material Steel
Band Material Grade 22 mm
Band Width 0.354 in
For Minimum Outside Diameter 17.3 mm
SAE Number 1008/1010
Clamp Maximum Inside Diameter 3/16 in
Clamp Type Ear Clamp
Standards ISO 9001/IATF 16960
Country of Origin Germany
(subject to change)