TWO EAR CLAMP, SILVER, 5/8 IN DIAMETER, STEEL/ZINC
TWO EAR CLAMP, SILVER, 5/8 IN DIAMETER, STEEL/ZINC
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This two-ear clamp is simple with both an easy and fast installation. It accommodates vibration and thermal expansion from the attached hose. It provides effective uniform clamping and an impermeable seal. This silver steel coated with zinc clamp is has a 5/8 inches diameter.
Technical Specs
Item Ear Clamp
Band Material Finish Zinc Plated
Band Thickness 1.2 mm
For Maximum Outside Diameter 17.2 mm
Maximum Closing Force 2200 N
Series PG101
Clamp Minimum Inside Diameter 15 mm
Features Strong Bur Free Easy Install
Compatible Install Tool 14100496
Band Material Steel
Band Material Grade 18 mm
Band Width 0.315 in
For Minimum Outside Diameter 14.5 mm
SAE Number 1008/1010
Clamp Maximum Inside Diameter 5/8 in
Clamp Type Ear Clamp
Standards ISO 9001/IATF 16958
Country of Origin Germany
(subject to change)