!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO EAR CLAMP, SILVER, 5/16 IN DIAMETER, STEEL/ZINC

TWO EAR CLAMP, SILVER, 5/16 IN DIAMETER, STEEL/ZINC

OETIKER

TWO EAR CLAMP, SILVER, 5/16 IN DIAMETER, STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO EAR CLAMP, SILVER, 5/16 IN DIAMETER, STEEL/ZINC

TWO EAR CLAMP, SILVER, 5/16 IN DIAMETER, STEEL/ZINC

OETIKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTR10100008
  • Mfr. Model # 10100008
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1599
  • Shipping Weight 0.005 lbs

Product Details

This steel and zinc-plated 5/16 inches clamp is ideal for heavily vibrating hoses. It is a silver clamp with a two-ear one-piece design which makes it easy to use and provides a full seal without damaging the hose.

Technical Specs

  • ItemEar Clamp
  • Band Material FinishZinc Plated
  • Band Thickness1 mm
  • For Maximum Outside Diameter8.5 mm
  • Maximum Closing Force2200 N
  • SeriesPG101
  • Clamp Minimum Inside Diameter7 mm
  • FeaturesStrong Bur Free Easy Install
  • Compatible Install Tool14100496
  • Band Material Steel
  • Band Material Grade 9 mm
  • Band Width 0.276 in
  • For Minimum Outside Diameter 6.7 mm
  • SAE Number 1008/1010
  • Clamp Maximum Inside Diameter 5/16 in
  • Clamp Type Ear Clamp
  • Standards ISO 9001/IATF 16953
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list