!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO EAR CLAMP, SILVER, 3/16 IN DIAMETER, STEEL/ZINC

TWO EAR CLAMP, SILVER, 3/16 IN DIAMETER, STEEL/ZINC

OETIKER

TWO EAR CLAMP, SILVER, 3/16 IN DIAMETER, STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO EAR CLAMP, SILVER, 3/16 IN DIAMETER, STEEL/ZINC

TWO EAR CLAMP, SILVER, 3/16 IN DIAMETER, STEEL/ZINC

OETIKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTR10100002
  • Mfr. Model # 10100002
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1599
  • Shipping Weight 0.15 lbs

Product Details

This lightweight clamp is made from steel and plated with zinc for extra strength. It is specifically designed to use with heavily vibrating equipment. The 3/16-inches two-ear one piece design is easy to use and provides a secure tamper-proof seal without damaging the hose.

Technical Specs

  • ItemEar Clamp
  • Band Material Grade5 mm
  • Band Width5
  • For Minimum Outside Diameter3.1 mm
  • SAE Number1008/1010
  • Clamp Maximum Inside Diameter3.4 mm
  • Clamp TypeEar Clamp
  • StandardsISO 9001/IATF 16951
  • Band Material Zinc-Plated Steel
  • Band Thickness 0.7 mm
  • For Maximum Outside Diameter 4.5 mm
  • Maximum Closing Force 2200 N
  • Series PG101
  • Clamp Minimum Inside Diameter 3.4 mm
  • Features Strong Bur Free Easy Install
  • Compatible Install Tool 14100496
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list