Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
TWO EAR CLAMP, SILVER, 11/64 IN DIAMETER, STEEL/ZINC
TWO EAR CLAMP, SILVER, 11/64 IN DIAMETER, STEEL/ZINC
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lightweight two-ear clamp is specifically designed to use with heavily vibrating equipment. It is made from steel and plated with zinc for extra strength and measures 11/64 inches in diameter. The one piece design is easy to use and provides a secure tamper-proof seal without damaging the hose.
Technical Specs
Item Ear Clamp
Band Material Grade 4.5 mm
Band Width 3.5
For Minimum Outside Diameter 3.2 mm
SAE Number 1008/1010
Clamp Maximum Inside Diameter 3.5 mm
Clamp Type Ear Clamp
Standards ISO 9001/IATF 16950
Band Material Zinc-Plated Steel
Band Thickness 0.6 mm
For Maximum Outside Diameter 4.1 mm
Maximum Closing Force 2200 N
Series PG101
Clamp Minimum Inside Diameter 3.5 mm
Features Strong Bur Free Easy Install
Compatible Install Tool 14100496
Country of Origin Germany
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All