!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
E STYLE RETAINING RING, 0.05 IN THICK, INCH, EXTERNAL, STD, 0.05 IN THICK, STEEL, UNGRADED, 50 PK

E STYLE RETAINING RING, 0.05 IN THICK, INCH, EXTERNAL, STD, 0.05 IN THICK, STEEL, UNGRADED, 50 PK

ROTOR CLIP

E STYLE RETAINING RING, 0.05 IN THICK, INCH, EXTERNAL, STD, 0.05 IN THICK, STEEL, UNGRADED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
E STYLE RETAINING RING, 0.05 IN THICK, INCH, EXTERNAL, STD, 0.05 IN THICK, STEEL, UNGRADED, 50 PK

E STYLE RETAINING RING, 0.05 IN THICK, INCH, EXTERNAL, STD, 0.05 IN THICK, STEEL, UNGRADED, 50 PK

ROTOR CLIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.14 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CE29
  • Mfr. Model # SE-98ST ZD
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This e-style retaining ring is 0.05 inch thick, comes in a 50-pack, is made of steel, and has a zinc-plated finish. It meets the standards for ASME material quality.

Technical Specs

  • ItemE-Style Retaining Ring
  • Location StyleExternal
  • Fits Shaft Diameter63/64 in
  • Fits Groove Width0.056 in
  • Free Inside Diameter0.822 in
  • Clearance Diameter1.5 in
  • FinishZinc-Plated
  • Tensile Strength150,000 psi
  • Material Quality StandardsASME
  • Groove Width Tolerance+0.003 in/-0.000 in
  • Ring Sub-TypeStandard
  • System of Measurement Inch
  • Thickness 0.05 in
  • Fits Groove Diameter 0.835 in
  • Fits Groove Depth 0.074 in
  • Free Outside Diameter 1.5 in
  • Material Steel
  • Material Grade/Class Not Graded
  • Ring Type E-Style Ring
  • Thickness Tolerance +/-0.002 in
  • Groove Diameter Tolerance +0.003 in/-0.000 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list