!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LDGT-75 LEATHER GOAT DRIVER GLOVES, BLK, XL, 11, LEATHER, ELASTIC CUFF, EN 388-312

LDGT-75 LEATHER GOAT DRIVER GLOVES, BLK, XL, 11, LEATHER, ELASTIC CUFF, EN 388-312

MECHANIX WEAR

LDGT-75 LEATHER GOAT DRIVER GLOVES, BLK, XL, 11, LEATHER, ELASTIC CUFF, EN 388-312 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LDGT-75 LEATHER GOAT DRIVER GLOVES, BLK, XL, 11, LEATHER, ELASTIC CUFF, EN 388-312

LDGT-75 LEATHER GOAT DRIVER GLOVES, BLK, XL, 11, LEATHER, ELASTIC CUFF, EN 388-312

MECHANIX WEAR

Clearance Price :
$24.05 / PAIR

Your Price : $32.06 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXLDGT75011
  • Mfr. Model # LDGT-75-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

These black LDGT-75 leather goat driver gloves are size X-large 11. They feature extended elastic and Durahide buffalo performance leather. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Driver Glove
  • Finger CoverageFull Finger
  • Stitching MaterialLeather
  • InsulatedNo
  • Sold AsPair
  • StandardsEN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesExtended Elastic, Durahide Buffalo Performance Leather Construction, Durahide Buffalo Suede Knuckle Reinforcement, Gunn Cut Finger Design
  • Palm MaterialLeather
  • Size- AlphaXL
  • Knuckle Protection MaterialLeather
  • Palm ColourBlack
  • Cuff ColourBlack
  • EN 388 Impact RatedNo
  • Glove ConstructionSeamless Knit
  • Pairs per Package1
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • EN 511 Rating Not Rated
  • Maximum Temperature Not Rated
  • EN 407 Contact Heat Level Not Rated
  • Leather Coverage Style Full Leather
  • Glove Length 11 in
  • Cuff Style Elastic
  • Leather Grade Premium
  • Glove Back Colour Black
  • Glove Back Material Leather
  • Series LDGT-75
  • Size- Numeric 11
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 3121X
  • Glove Cut Gunn
  • Reflective Backing No
  • Cuff Length 2 in
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list