!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM TRUCK, 55 7/8 IN D X 68 15/16 IN W X 43 9/16 IN H X 55 7/8 IN L

DRUM TRUCK, 55 7/8 IN D X 68 15/16 IN W X 43 9/16 IN H X 55 7/8 IN L

VESTIL

DRUM TRUCK, 55 7/8 IN D X 68 15/16 IN W X 43 9/16 IN H X 55 7/8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM TRUCK, 55 7/8 IN D X 68 15/16 IN W X 43 9/16 IN H X 55 7/8 IN L

DRUM TRUCK, 55 7/8 IN D X 68 15/16 IN W X 43 9/16 IN H X 55 7/8 IN L

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,818.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDCR880HDC
  • Mfr. Model # DCR-880-H-DC
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 446.0 lbs

Product Details

This drum truck measures 68 15/16 inch width x 43 9/16 inch height x 55 7/8 inch depth x 55 7/8 inch length. It includes dc battery.

Technical Specs

  • ItemDrum Truck
  • For Container TypeDrums
  • For Drum MaterialFibre, Plastic, Steel
  • Overall Depth55.88 in
  • Overall Length55.88 in
  • Weight Capacity1,500 lb
  • Housing ColourYellow
  • Housing MaterialSteel
  • Number of Wheels4
  • Wheel MaterialGlass-Filled Nylon
  • Drum Securing Mechanism Steel Jaw
  • For Drum Capacity 55 gal
  • Grip Location Rim
  • Overall Height 43.56 in
  • Overall Width 68.94 in
  • Front Wheel Diameter 8 in
  • Housing Finish Powder Coated
  • Includes DC Battery
  • Rear Wheel Diameter 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list