DOCK LIGHT, LED, 60 IN ARM REACH, ARTICULATING, 4,100 LUMENS, 38 W, 120V AC
DOCK LIGHT, LED, 60 IN ARM REACH, ARTICULATING, 4,100 LUMENS, 38 W, 120V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This dock light includes mounting hardware, built-in. Plus it meets the standards for cUL and UL. It also has 38 watts, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Dock Light
Arm Swivel Angle 210 Degrees Horizontal
Head Depth 3.5 in
Head Width 9.8 in
Lighting Technology LED
Operating Voltage 120V AC
Arm Design Articulating
IP Rating Not IP Rated
Arm Colour Yellow
Arm Material Finish Powder Coated
Electrical Connection Type Plug
Head Adjustability Pivots, Rotates
Head Material Aluminum
Head Rotation 360 Degrees
Lamp Life 50,000 hr
Lens Material Glass
Mounting Location Wall
Switch Type On/Off Switch
Arm Reach 60 in
Bulb Wattage 38 W
Head Height 13 in
Includes Bulb Built-In
Maximum Brightness 4,100 lm
Power Cord Length 10 ft
For Location Indoor, Outdoor
Arm Adjustability Horizontal Swivel
Arm Material Steel
Colour Temperature 5,000K
For Environment Damp
Head Colour Yellow
Head Material Finish Powder Coated
Includes Mounting Hardware Yes
LED Replaces 150W Incandescent
Manufacturer Warranty Length Limited Lifetime
Standards cUL, UL
Country of Origin China
(subject to change)