!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUSTER BRUSH, 12 IN HEAD L, 12 IN HEAD W, BROWN, FIXED HANDLE

DUSTER BRUSH, 12 IN HEAD L, 12 IN HEAD W, BROWN, FIXED HANDLE

UNGER

DUSTER BRUSH, 12 IN HEAD L, 12 IN HEAD W, BROWN, FIXED HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUSTER BRUSH, 12 IN HEAD L, 12 IN HEAD W, BROWN, FIXED HANDLE

DUSTER BRUSH, 12 IN HEAD L, 12 IN HEAD W, BROWN, FIXED HANDLE

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGWALB0
  • Mfr. Model # WALB0
  • UNSPSC # 21101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This handled duster is made of plastic, is not colour coded, features ideal for dusting rough surfaces, oval shape for walls, ceilings and ceiling fans.

Technical Specs

  • ItemHandled Duster
  • DisposableReusable
  • Head Length12 in
  • Head ColourBrown
  • Head MaterialGalvanized Wire, Horse Hair
  • Colour Coding SystemNot Colour Coded
  • Handle Material Plastic
  • Handle Style Fixed
  • Head Width 12 in
  • Maximum Handle Length 12 in
  • Features Ideal for Dusting Rough Surfaces, Oval Shape for Walls, Ceilings and Ceiling Fans
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list