OVERHEAD DUSTER, 10½ IN HEAD L, 3 IN HEAD W, GREEN, EXTENDABLE HANDLE
OVERHEAD DUSTER, 10½ IN HEAD L, 3 IN HEAD W, GREEN, EXTENDABLE HANDLE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
OVERHEAD DUSTER, 10½ IN HEAD L, 3 IN HEAD W, GREEN, EXTENDABLE HANDLE
Technical Specs
- ItemHandled Duster
- DisposableReusable
- Head Length10 1/2 in
- Head ColourGreen
- Minimum Handle Length34 in
- Handle ColourGrey
- Includes HandleHandle Included
- Handle Material Plastic
- Handle Style Extendable
- Head Width 3 in
- Maximum Handle Length 54 in
- Head Material Microfibre
- Colour Coding System Not Colour Coded
- Handle Adjustability Adjustable Length
- Country of Origin United States
(subject to change)
Alternate Products
-
ATLAS GRAHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.17
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.40
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.62
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.87
/ CASE
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.26
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.46
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$300.35
/ CASE
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.88
/ EACH