DUSTER MITT, 10½ IN L, 8 IN W, WHITE, POLY COTTON
DUSTER MITT, 10½ IN L, 8 IN W, WHITE, POLY COTTON
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This white duster mitt is made of cotton, is not colour coded, has a one-inch thickness. It also features high-pile cotton/poly blend. Plus it is designed for use on/with flexhead tool.
Technical Specs
Item Duster Mitt
Overall Length 10 1/2 in
Colour White
Features High-Pile Cotton/Poly Blend
Thickness 1 in
Antimicrobial Not Antimicrobial
Colour Coding System Not Colour Coded
Laundering Instructions Machine Washable
Material Cotton
Overall Width 8 in
Disposable Reusable
For Use With Flexhead Tool
ESD Safe Not ESD Safe
FDA Compliant Not FDA Compliant
Lint Level Standard
Mitt Shape Mitten
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.24
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.89
/ each
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.67
/ SET