DUSTER, 14 IN HEAD L, 10⅝ IN HEAD W, BROWN, FIXED HANDLE
DUSTER, 14 IN HEAD L, 10⅝ IN HEAD W, BROWN, FIXED HANDLE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This handled duster is made of wood, is not colour coded, features natural ostrich feathers. This handled duster includes a handle and one head.
Technical Specs
- ItemHandled Duster
- DisposableReusable
- Head Length8 in
- Number of Heads Included1
- Maximum Handle Length6 3/4 in
- Head MaterialFeather
- Handle ColourBrown
- Includes HandleHandle Included
- Handle Material Wood
- Handle Style Fixed
- Head Width 8 1/2 in
- Head Colour Brown
- Minimum Handle Length 6 3/4 in
- Features Natural Ostrich Feathers
- Colour Coding System Not Colour Coded
- Handle Adjustability Fixed
- Country of Origin Varies
(subject to change)
Alternate Products
-
TOLCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.27
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.98
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.42
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.26
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.42
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.77
/ EACH