DUST PAN,BLACK,STEEL
DUST PAN,BLACK,STEEL
BEHRENS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
HANDHELD DUST PAN, STEEL, 4½ IN HANDLE L, 11¾ IN W, 13½ IN D, BLACK
Technical Specs
- ItemHandheld Dust Pan
- MaterialSteel
- Overall Width11 3/4 in
- ColourBlack
- Colour Coding SystemNo
- Includes Dust Pan LidNo
- Tool Type Dust Pan
- Handle Length 4 1/2 in
- Overall Depth 13 1/2 in
- Features Designed for Heavy Duty with Corrugated Ribs for Included Durability
- Dust Pan Type Handheld Standard
- Country of Origin Mexico
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.87
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.63
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.70
/ EACH