DUST MOP,SZ 48 IN,YELLOW
DUST MOP,SZ 48 IN,YELLOW
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
DUST MOP, TABS/POCKETS, COTTON/POLYESTER, 48 IN W, 5 IN D, LAUNDERABLE, YELLOW
Technical Specs
- ItemDust Mop
- Mop Connection TypeTabs/Pockets
- Overall Depth5 in
- ColourYellow
- Mop End TypeLoop
- Compatible Grainger Part Number1TZG5, 1TZG8, 1TZG9
- Colour Coding SystemNo
- AntimicrobialNo
- Ply Count10
- Material Cotton/Polyester
- Overall Width 48 in
- Launderable Yes
- Dry Weight 31 oz
- Includes Wet Mop Tailband No
- Wet Mop Tailband Size Not Applicable
- Connection Thread Type Not Applicable
- Includes Handle Yes
- Product Type Dust Mop Head
- Country of Origin China
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.96
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.83
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.99
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.53
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.82
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.00
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.75
/ EACH
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.63
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.87
/ EACH