!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST MOP ROLL, SLIDE ON, COTTON, 40 IN W, 5 IN D, WHITE, SLIDE ON

DUST MOP ROLL, SLIDE ON, COTTON, 40 IN W, 5 IN D, WHITE, SLIDE ON

RUBBERMAID

DUST MOP ROLL, SLIDE ON, COTTON, 40 IN W, 5 IN D, WHITE, SLIDE ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MOP ROLL, SLIDE ON, COTTON, 40 IN W, 5 IN D, WHITE, SLIDE ON

DUST MOP ROLL, SLIDE ON, COTTON, 40 IN W, 5 IN D, WHITE, SLIDE ON

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $236.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBBM150
  • Mfr. Model # FGM15000WH00
  • UNSPSC # 21101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This white Cut-to-Length series mop head is made of cotton, is not colour coded, and has a slide on connection. It also features untreated. This mop head includes cutter, dispenser box.

Technical Specs

  • ItemMop Head
  • Mop Connection TypeSlide On
  • Overall Depth5 in
  • ColourWhite
  • IncludesCutter, Dispenser Box
  • FeaturesUntreated
  • Mop StyleFlat
  • Product TypeDust Mop Head
  • Material Cotton
  • Overall Width 40 in
  • Launderable Not Launderable
  • Mop End Type Cut
  • Colour Coding System Not Colour Coded
  • Antimicrobial Not Antimicrobial
  • Ply Count 4
  • Series Cut-to-Length
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list