DUST MOP REPLACEMENT HEAD, HOOK-AND-LOOP, MICROFIBRE, 48 IN W, 6 IN D, LAUNDERABLE, BLUE
DUST MOP REPLACEMENT HEAD, HOOK-AND-LOOP, MICROFIBRE, 48 IN W, 6 IN D, LAUNDERABLE, BLUE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue mop head is made of microfibre, is not colour coded, and has a hook-and-loop connection. This mop head includes three dust mop pads.
Technical Specs
- ItemMop Head
- Mop Connection TypeHook-and-Loop
- Overall Depth6 in
- ColourBlue
- Mop End TypeLoop
- Includes(3) Dust Mop Pads
- AntimicrobialNot Antimicrobial
- Product TypeDust Mop
- Material Microfibre
- Overall Width 48 in
- Launderable Launderable
- Dry Weight 31 oz
- Includes Wet Mop Tailband Tailband Not Included
- Colour Coding System Not Colour Coded
- Includes Handle Handle Not Included
- Country of Origin China
(subject to change)
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.00
/ each