!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST MOP PET RECYCLED LOOP 24IN

DUST MOP PET RECYCLED LOOP 24IN

TOUGH GUY

DUST MOP PET RECYCLED LOOP 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MOP PET RECYCLED LOOP 24IN

DUST MOP PET RECYCLED LOOP 24IN

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.69 / EACH

EHC: EHC :
Min Qty 12 = $404.28

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ3XFZ6
  • Mfr. Model # 3XFZ6
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Tough Guy(TM) Echo dry mop. 24 in. Looped-end type. Manufactured from recycled soda bottles. Environmentally preferred construction contains 100% recycled content. Designed for use on hard-surface floors. Fast-drying.

Technical Specs

  • ItemDust Mop
  • Mop Connection TypeTabs/Pockets
  • Overall Depth5 in
  • ColourGreen
  • Mop End TypeLoop
  • Compatible Grainger Part Number1TZG3, 1TZG8, 1TZG9
  • Colour Coding SystemNo
  • AntimicrobialNo
  • Material Cotton/Polyester
  • Overall Width 24 in
  • Launderable Yes
  • Dry Weight 16 oz
  • Includes Wet Mop Tailband No
  • Wet Mop Tailband Size Not Applicable
  • Connection Thread Type Not Applicable
  • Product Type Dust Mop Head

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: Carbonfree(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list