DUST MOP, TIE ON, COTTON, 36 IN W, 5 IN D, NATURAL, SLIDE ON, DISPOSABLE, POLYESTER
DUST MOP, TIE ON, COTTON, 36 IN W, 5 IN D, NATURAL, SLIDE ON, DISPOSABLE, POLYESTER
ABILITY ONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This mop head is made of cotton, and it has a tie on connection. It also features 100% renewable, sustainable, recycled natural cotton yarn. Plus it is compatible with manufacturer model/part number(s) 7920-01-512-1395, 7920-01-512-2411.
Technical Specs
Item Mop Head
Mop Connection Type Tie On
Overall Depth 5 in
Dry Weight 32 oz
Includes Wet Mop Tailband Tailband Not Included
Features 100% Renewable, Sustainable, Recycled Natural Cotton Yarn
Product Type Dust Mop Head
Material Cotton
Overall Width 36 in
Launderable Not Launderable
Mop End Type Loop
Compatible Manufacturer Part Number 7920-01-512-1395, 7920-01-512-2411
Mop Style String
Country of Origin United States
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.83
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.57
/ each