!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST MOP KIT,COTTON,24 IN.,LAUNDERA

DUST MOP KIT,COTTON,24 IN.,LAUNDERA

ABILITY ONE

DUST MOP KIT,COTTON,24 IN.,LAUNDERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MOP KIT,COTTON,24 IN.,LAUNDERA

DUST MOP KIT,COTTON,24 IN.,LAUNDERA

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LG62
  • Mfr. Model # 7920-00-205-0484
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

DUST MOP KIT, TIE ON CONNECTION, COTTON MOP HEAD, WOOD HANDLE, 24 IN MOP HEAD W

Technical Specs

  • ItemDust Mop Kit
  • Mop Connection TypeTie On
  • Handle MaterialWood
  • Mop Head Depth5 in
  • Mop Head ColourWhite
  • Wringer TypeNot Applicable
  • Reservoir CapacityNot Applicable
  • Mop End TypeLoop
  • Compatible Grainger Part Number5LH07
  • Connection Thread TypeNot Applicable
  • Frame Width3 in
  • IncludesDust Mop, Frame and Handle
  • Frame MaterialWire
  • Includes HandleYes
  • Product Type Dust Mop
  • Mop Head Material Cotton
  • Mop Head Width 24 in
  • Launderable Yes
  • Handle Colour Natural
  • Includes Reservoir No
  • Dry Weight 32 oz
  • Includes Wet Mop Tailband No
  • Compatible Manufacturer Part Number 7920-00-205-0488
  • Frame Depth 5 in
  • Series Skilcraft
  • Features Fully Assembled, Key-Hole Opening, Mop Head is 100% Recycled Cotton Yarn, Mop Smooth, Bare, Dry Floors Clean
  • Handle Diameter 1 in
  • Maximum Handle Length 53 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list