!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST MOP KIT,63-1/2" L HANDLE

DUST MOP KIT,63-1/2" L HANDLE

TOUGH GUY

DUST MOP KIT,63-1/2" L HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MOP KIT,63-1/2" L HANDLE

DUST MOP KIT,63-1/2" L HANDLE

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56FJ81
  • Mfr. Model # 56FJ81
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • ItemDust Mop Kit
  • Mop Connection TypeSlide On
  • Handle MaterialWood
  • Mop Head Depth5 in
  • Mop Head ColourGreen/Red
  • Wringer TypeNot Applicable
  • Reservoir CapacityNot Applicable
  • Mop End TypeCut
  • Compatible Grainger Part Number56FJ78
  • Frame Depth6 in
  • SeriesNot Applicable
  • Handle Connection TypeSnap On
  • Product Type Dust Mop
  • Mop Head Material Nylon/Polyester
  • Mop Head Width 48 in
  • Launderable Yes
  • Handle Colour Natural
  • Includes Reservoir No
  • Dry Weight 21 oz
  • Includes Wet Mop Tailband No
  • Connection Thread Type Not Applicable
  • Frame Width 48 in
  • Frame Material Steel
  • Maximum Handle Length 60 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list