!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST MOP,GREEN

DUST MOP,GREEN

RUBBERMAID

DUST MOP,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MOP,GREEN

DUST MOP,GREEN

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CCX9
  • Mfr. Model # FGQ41200GR00
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • ItemDust Mop
  • Mop Connection TypeHook-and-Loop
  • Overall Depth6 in
  • ColourGreen
  • Compatible Grainger Part Number5MU87
  • Colour Coding SystemYes
  • Connection Thread TypeNot Applicable
  • Chlorine Bleach SafeYes
  • Product TypeDust Mop Pad
  • SeriesHygen
  • Material Microfiber
  • Overall Width 18 in
  • Launderable Yes
  • Mop End Type Loop
  • Compatible Manufacturer Part Number FGQ1800BK00, FGQ56000YL00
  • Features High-pile, 100% microfiber collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing... holds-up under harsh laundering conditions and attaches pads more securely. Double finished edges retain mop shape with use over time. Color coded products help reduce cross contamination by differentiating area of use.
  • Antimicrobial No
  • Includes Scrubber Yes
  • Resistance Properties Chemical Resistant
  • Standards REACH

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list