DUST MOP, HOOK-AND-LOOP, MICROFIBRE, 48 IN W, 5 IN D, LAUNDERABLE, GREEN, HOOK-AND-LOOP
DUST MOP, HOOK-AND-LOOP, MICROFIBRE, 48 IN W, 5 IN D, LAUNDERABLE, GREEN, HOOK-AND-LOOP
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
DUST MOP, HOOK-AND-LOOP, MICROFIBRE, 48 IN W, 5 IN D, LAUNDERABLE, GREEN, HOOK-AND-LOOP
Technical Specs
- ItemMop Head
- Mop Connection TypeHook-and-Loop
- Overall Depth5 1/4 in
- ColourGreen
- Mop End TypeCut
- Wet Mop Tailband Size2 in
- Product TypeDust Mop Head
- Material Microfibre
- Overall Width 48 in
- Launderable Launderable
- Dry Weight 6 oz
- Includes Wet Mop Tailband Wet Mop Tailband Included
- Colour Coding System Not Colour Coded
- Resistance Properties Chemical-Resistant
- Country of Origin China
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.71
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.61
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.68
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.34
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.60
/ EACH