DUST MOP, TIE ON, COTTON, 24 IN W, 5 IN D, GREY/WHITE, SLIDE ON, DISPOSABLE
DUST MOP, TIE ON, COTTON, 24 IN W, 5 IN D, GREY/WHITE, SLIDE ON, DISPOSABLE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
DUST MOP, TIE ON, COTTON, 24 IN W, 5 IN D, GREY/WHITE, SLIDE ON, DISPOSABLE
Technical Specs
- ItemMop Head
- Mop Connection TypeTie On
- Overall Depth5 in
- ColourGrey/White
- Mop End TypeCut
- Colour Coding SystemNot Colour Coded
- Product TypeDust Mop Head
- Material Cotton
- Overall Width 24 in
- Launderable Not Launderable
- Dry Weight 8 oz
- Includes Wet Mop Tailband Wet Mop Tailband Not Included
- Antimicrobial Not Antimicrobial
- Country of Origin China
(subject to change)
Alternate Products
-
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.94
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.95
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.52
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.64
/ EACH
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.30
/ EACH