!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUST MOP FRAME,54IN. L,WOOD,NATURAL

DUST MOP FRAME,54IN. L,WOOD,NATURAL

TOUGH GUY

DUST MOP FRAME,54IN. L,WOOD,NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MOP FRAME,54IN. L,WOOD,NATURAL

DUST MOP FRAME,54IN. L,WOOD,NATURAL

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TVG4
  • Mfr. Model # 2TVG4
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Cut end mop head: slot-back flat mop. 4-ply cotton/poly blend. Cut end mop kit includes 48 inch wooden handle, mop frame, and cotton/poly blend mop head no. GGJ1TZF7. Looped-end mop head-slot back. 4-ply cotton/poly blend.

Technical Specs

  • ItemDust Mop Frame and Handle
  • Mop Connection TypeSnap On
  • Handle MaterialFiberglass
  • Mop Head DepthNot Applicable
  • Mop Head ColourNot Applicable
  • Wringer TypeNot Applicable
  • Reservoir CapacityNot Applicable
  • Mop End TypeCut
  • Compatible Grainger Part NumberNot Applicable
  • Connection Thread TypeNot Applicable
  • Frame Width11 in
  • IncludesFrame, Handle
  • FeaturesResists Weapon Fabrication in Correctional Environments
  • Maximum Handle Length54 in
  • Product Type Dust Mop
  • Mop Head Material Not Applicable
  • Mop Head Width Not Applicable
  • Launderable No
  • Handle Colour Yellow
  • Includes Reservoir No
  • Dry Weight 22 oz
  • Includes Wet Mop Tailband Not Applicable
  • Compatible Manufacturer Part Number Not Applicable
  • Frame Depth 6-1/2"
  • Series Not Applicable
  • Colour Coding System No
  • Includes Handle Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list