!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST MOP,BLUE

DUST MOP,BLUE

RUBBERMAID

DUST MOP,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST MOP,BLUE

DUST MOP,BLUE

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1YVB9
  • Mfr. Model # FGJ35300BL00
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

DUST MOP, SLIDE ON, SYNTHETIC, 24 IN W, 5 IN D, LAUNDERABLE, BLUE

Technical Specs

  • ItemDust Mop
  • Mop Connection TypeSlide On
  • Overall Depth5 in
  • ColourBlue
  • Includes Wet Mop TailbandYes
  • Compatible Manufacturer Part NumberFGM253000000
  • FeaturesTwisted loop dust mops are a premium line of pre-laundered dust mops for maximum durability and optimal cleaning performance. No snagging, fraying, or unraveling. Slip on/slip through backing for easy set-up. Durable polyester backing designed for printing that will not launder out. Antimicrobial agent available with blended green dust mops to inhibit growth of bacteria.
  • AntimicrobialYes
  • Product TypeDust Mop Head
  • StandardsREACH
  • Material Synthetic
  • Overall Width 24 in
  • Launderable Yes
  • Mop End Type Loop
  • Compatible Grainger Part Number 124U09
  • Colour Coding System No
  • Connection Thread Type Not Applicable
  • Mop Style Flat
  • Series Twisted-Loop
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list