DUST MOP, TABS/POCKETS, COTTON, 36 IN W, 5 IN D, LAUNDERABLE, BLUE, LAUNDERABLE
DUST MOP, TABS/POCKETS, COTTON, 36 IN W, 5 IN D, LAUNDERABLE, BLUE, LAUNDERABLE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
360°
Product Details
This blue mop head is made of cotton, is not colour coded, and it has tabs/pockets. This mop head includes a handle. It is also launderable.
Technical Specs
- ItemMop Head
- Mop Connection TypeTabs/Pockets
- Overall Depth5 in
- ColourBlue
- Mop End TypeCut
- Colour Coding SystemNot Colour Coded
- Includes HandleHandle Included
- Product TypeDust Mop Head
- Material Cotton
- Overall Width 36 in
- Launderable Launderable
- Dry Weight 20 oz
- Includes Wet Mop Tailband Tailband Not Included
- Antimicrobial Not Antimicrobial
- Ply Count 10
- Country of Origin China
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.35
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.30
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.43
/ each