!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUST EXTRACTOR, CORDED, 120V AC/9.5A, 14½ GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 13½ FT CORD

DUST EXTRACTOR, CORDED, 120V AC/9.5A, 14½ GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 13½ FT CORD

BOSCH

DUST EXTRACTOR, CORDED, 120V AC/9.5A, 14½ GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 13½ FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUST EXTRACTOR, CORDED, 120V AC/9.5A, 14½ GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 13½ FT CORD

DUST EXTRACTOR, CORDED, 120V AC/9.5A, 14½ GAL TANK, 150 CFM, 1⅜ IN HOSE DIA, 13½ FT CORD

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,595.53 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSVAC140AH
  • Mfr. Model # VAC140AH
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.19 lbs

Product Details

This VAC corded dust extractor is made of plastic and operates at 120V AC/9.5A. It has a tank capacity of 14½ gallon, an airflow rate of 150 CFM, a hose length of 9⅞ feet, and a cord length of 13½ feet. The HEPA filtration extractor has a 99.97% at 0.3 microns filter efficiency, a 1⅜-inch hose diameter, and a water lift of 97.3 inch.

Technical Specs

  • ItemDust Extractor
  • OSHA Table 1 CompliantYes
  • Air Flow150 cfm
  • Horsepower0 hp
  • Pickup TypeDry/Wet
  • Tank Size14 1/2 gal
  • OSHA Table Compliant Full or PartialOSHA Table 1 Compliant
  • Tank Wet Capacity14 1/2 gal
  • Power SourceCorded
  • ApplicationDust Extraction
  • Current9.5 A
  • Includes9.85 ft Vacuum Hose, Fleece Filter Bag, HEPA Flat Filter, VX100 Bend Nozzle, VX120 Power Tool Adapter Nozzle
  • Overall Length22 1/4 in
  • Plug Type120 V
  • Tank MaterialPlastic
  • Filtration Type HEPA
  • Filter Efficiency 99.97% at 0.3 microns
  • Voltage 120V AC
  • Kit Contents (1) HEPA Flat Filter, (1) VAC140AH 14-Gallon Dust Extractor, (1) VB140F Fleece Filter Bag, (1) VH1035 9.85 ft Vacuum Hose, (1) VX100 Bend Nozzle, (1) VX120 Power Tool Adapter Nozzle
  • Collection Type Reusable Bag
  • Hose Diameter 1 3/8 in
  • Tank Dry Capacity 14 1/2 gal
  • Hose Length 9 7/8 ft
  • Water Lift 97.3 in
  • Cord Length 13 1/2 ft
  • Features Automatic Filter Cleaning Cleans Filter Every 15 sec to Help Maintain Maximum Suction Power, Power Tool Activation Allows Power Tool's Switch to Turn Vacuum on and Off
  • Overall Height 34 7/64 in
  • Overall Width 14 3/4 in
  • Standards OSHA
  • Tool Weight 38 lb
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories