DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-2), T4, 3500K, 1,164 LUMENS
DULUX COMPACT FLUORESCENT BULB, 4-PIN (GX24Q-2), T4, 3500K, 1,164 LUMENS
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lamp meets the standards for TCLP compliance. It also has voltage of 80V AC, 18 watts, a 4-pin (GX24Q-2) bulb base, is not shatter resistant, 1,164 lumens, plus it has a rated life of 12,000 hours.
Technical Specs
Item Lamp
Bulb Designation CF18DT/E/IN/835/ECO
Bulb Shape T4
Colour Temperature 3,500K
Lumens 1,164 lm
Light Technology Fluorescent
Voltage 80V AC
Three-Way No
Dimmable Yes
Light Colour White
Overall Length 4 3/8 in
Standards TCLP Compliant
Bulb Base Type 4-Pin (GX24Q-2)
Bulb Finish Frosted
Colour Rendering Index 82
Incandescent Wattage Equivalency 75 W
Bulb Housing Glass
Shatter-Resistant No
Watts 18 W
Rough Service No
Bulb Power Source Requires Separate Ballast
Bulb Start Type Electronic
Rated Life 12,000 hr