DUFFEL BAG,BLUE,19" L
DUFFEL BAG,BLUE,19" L
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
5215 trauma bag, large, colour blue.
Technical Specs
- ItemDuffel Bag
- Product TypeDuffel Bag
- Overall Length19 in
- Number of Inner Compartments19
- Closure TypeZipper
- ColourBlue
- Material Polyester
- Overall Depth 8 1/2 in
- Overall Width 12 in
- Number of Outer Compartments 2
- Features Padded Shoulder Strap, Reflective Accents
- Country of Origin China
(subject to change)
Alternate Products
-
FIRETECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,232.54
/ each
-
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.51
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.53
/ each