!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, 7510, STANDARD DUTY, 2 IN X 60 YARD, WHITE

DUCT TAPE, 7510, STANDARD DUTY, 2 IN X 60 YARD, WHITE

ABILITY ONE

DUCT TAPE, 7510, STANDARD DUTY, 2 IN X 60 YARD, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, 7510, STANDARD DUTY, 2 IN X 60 YARD, WHITE

DUCT TAPE, 7510, STANDARD DUTY, 2 IN X 60 YARD, WHITE

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.45 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1XEB6
  • Mfr. Model # 7510-00-074-4952
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Product Details

This 7510 duct tape is white and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, safety, warehouse and meets the standards for ASTM. This duct and repair tape is for indoor/outdoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 200 Degrees F, a thickness of 12 mil and is moisture-resistant.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length54.9 m
  • Tape BrandAbilityOne
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature200 Degrees F
  • Series7510
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeGeneral Purpose Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength40 lb/in
  • Tape ShapeContinuous Roll
  • Tape Thickness 12 mil
  • Imperial Tape Width 2 in
  • Metric Tape Width 50.8 mm
  • Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
  • Minimum Tape Performance Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 56 oz/in
  • Standards ASTM D5486, ASTM D5486M-06 (2020)
  • Tape Resistance Properties Moisture-Resistant
  • Tape Colour White
  • Specifications Met ASTM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Applicable to LEED Criteria

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list