!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, TC600, STANDARD DUTY, 2 13/16 IN X 33 YARD, SILVER, 8 PK

DUCT TAPE, TC600, STANDARD DUTY, 2 13/16 IN X 33 YARD, SILVER, 8 PK

APPROVED VENDOR

DUCT TAPE, TC600, STANDARD DUTY, 2 13/16 IN X 33 YARD, SILVER, 8 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, TC600, STANDARD DUTY, 2 13/16 IN X 33 YARD, SILVER, 8 PK

DUCT TAPE, TC600, STANDARD DUTY, 2 13/16 IN X 33 YARD, SILVER, 8 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.08 / PKG of 8

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Z327
  • Mfr. Model # TC600-SILVER
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Product Details

This eight-pack of TC600 duct tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, safety, warehouse and meets the standards for ASTM, PSTC. This duct and repair tape is for indoor use and has a tensile strength of 22 lb/in with a temperature range of 50 Degrees to 200 Degrees F, and a thickness of 9 mil.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length33 yd
  • Metric Tape Length30.5 m
  • Tape BrandApproved Vendor
  • EnvironmentIndoor
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesTC600
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeGeneral Purpose Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape ColourSilver
  • Specifications MetASTM, PSTC
  • Tape Thickness 9 mil
  • Imperial Tape Width 2 13/16 in
  • Metric Tape Width 72 mm
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
  • Minimum Tape Performance Temperature 50 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 50 oz/in
  • Standards ASTM, PSTC
  • Tape Tensile Strength 22 lb/in
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list