!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPAIR TAPE, GORILLA, LIGHT DUTY, 1½ IN X 5 YARD, TRANSPARENT

REPAIR TAPE, GORILLA, LIGHT DUTY, 1½ IN X 5 YARD, TRANSPARENT

GORILLA TAPE

REPAIR TAPE, GORILLA, LIGHT DUTY, 1½ IN X 5 YARD, TRANSPARENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPAIR TAPE, GORILLA, LIGHT DUTY, 1½ IN X 5 YARD, TRANSPARENT

REPAIR TAPE, GORILLA, LIGHT DUTY, 1½ IN X 5 YARD, TRANSPARENT

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.61 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45DV43
  • Mfr. Model # 6015002
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.25 lbs

Product Details

This one-pack of repair tape is clear and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for ASTM D3759, ASTMD3330. This repair tape, duct and repair tape is for use both indoors and outdoors with a temperature range of 4 Degrees to 140 Degrees F, and a thickness of 7 mil and is UV-resistant, water-resistant.

Technical Specs

  • ItemRepair Tape
  • Imperial Tape Length5 yd
  • Metric Tape Length4.6 m
  • Tape BrandGorilla
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature140 Degrees F
  • Tape Backing MaterialEthylene Copolymer
  • Tape TypeDuct & Repair Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionFilm
  • Tape ColourClear
  • Specifications MetASTM
  • Tape Thickness 7 mil
  • Imperial Tape Width 1 1/2 in
  • Metric Tape Width 38.1 mm
  • Common Industry General Maintenance & Repair
  • Minimum Tape Performance Temperature 4 Degrees F
  • Product Form Continuous Roll
  • Tape Adhesive Material Rubber
  • Tape Sub-Type Transparent Repair Tape
  • Standards ASTM D3759, ASTMD3330
  • Tape Resistance Properties UV-Resistant, Water-Resistant
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list