!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, PC 589, LIGHT DUTY, 1⅞ IN X 60 YARD, SILVER, 7 MIL THICK, 24 PK

DUCT TAPE, PC 589, LIGHT DUTY, 1⅞ IN X 60 YARD, SILVER, 7 MIL THICK, 24 PK

SHURTAPE

DUCT TAPE, PC 589, LIGHT DUTY, 1⅞ IN X 60 YARD, SILVER, 7 MIL THICK, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, PC 589, LIGHT DUTY, 1⅞ IN X 60 YARD, SILVER, 7 MIL THICK, 24 PK

DUCT TAPE, PC 589, LIGHT DUTY, 1⅞ IN X 60 YARD, SILVER, 7 MIL THICK, 24 PK

SHURTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.81 / PKG of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36NH68
  • Mfr. Model # PC 007
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1222
  • Shipping Weight 28.55 lbs

Product Details

This 24-pack of PC 589 duct tape is silver and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for FSI 0/SDI 0, UL 723. This indoor/outdoor duct and repair tape has a tensile strength of 26 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 7 mil and is water-resistant.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length55 m
  • Tape BrandShurtape
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesPC 589
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeGeneral Purpose Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength26 lb/in
  • Tape Elongation20%
  • Specifications MetFSI, UL Listed
  • Tape Thickness 7 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 48 mm
  • Common Industry General Maintenance & Repair
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 75 oz/in
  • Standards FSI 0/SDI 0, UL 723
  • Tape Resistance Properties Water-Resistant
  • Tape Colour Silver
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list