!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUCT TAPE, UTILITY/ADHESIVE 72 OZ/TENSILE 32 LBS, WHITE, 55 M X 48 MM/7.7 MIL, RUBBER/POLYETHYLENE

DUCT TAPE, UTILITY/ADHESIVE 72 OZ/TENSILE 32 LBS, WHITE, 55 M X 48 MM/7.7 MIL, RUBBER/POLYETHYLENE

3M

DUCT TAPE, UTILITY/ADHESIVE 72 OZ/TENSILE 32 LBS, WHITE, 55 M X 48 MM/7.7 MIL, RUBBER/POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, UTILITY/ADHESIVE 72 OZ/TENSILE 32 LBS, WHITE, 55 M X 48 MM/7.7 MIL, RUBBER/POLYETHYLENE

DUCT TAPE, UTILITY/ADHESIVE 72 OZ/TENSILE 32 LBS, WHITE, 55 M X 48 MM/7.7 MIL, RUBBER/POLYETHYLENE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.53 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3900-48X54.8WHT
  • Mfr. Model # 3900-48X54.8WHT
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1228
  • Shipping Weight 1.4 lbs

Product Details

Made with a polyethylene film over cloth scrim with a rubber adhesive, this utility tape, has a tensile strength of 32 lbs per inch, and an adhesion strength of 72 ounces per inch. This multi-use, white duct tape, measures 55 metres x 48 millimetres and is 7.7 mil thick. Durable in temperatures up to 200 Degrees F.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length54.8 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor
  • Product FormContinuous Roll
  • Tape Backing MaterialCloth Scrim, Polyethylene
  • Tape TypeMulti-Purpose Duct Tape
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength28 lb/in
  • Tape Elongation20%
  • Tape Thickness 8.1 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 48 mm
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking
  • Maximum Tape Performance Temperature 200 Degrees F
  • Series 3900
  • Tape Adhesive Material Rubber
  • Tape Sub-Type Multi-Purpose Duct Tape
  • Tape Resistance Properties Heat-Resistant, Liquid Water-Resistant
  • Tape Colour White
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list