!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, GREY, 55 M X 96 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER

DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, GREY, 55 M X 96 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER

CANTECH

DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, GREY, 55 M X 96 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, GREY, 55 M X 96 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER

DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, GREY, 55 M X 96 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER

CANTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.35 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTC93-21-96
  • Mfr. Model # 93219655
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 1234
  • Shipping Weight 2.24 lbs

Product Details

This utility tape has an adhesive strength of 65 ounce per inch and a tensile strength of 21 lbs per inch. This duct tape is made of polyester scrim laminated to silver polyethylene film, and is coated with a calendared, natural rubber adhesive. This water-resistant, seven mil thick tape, is grey, and conforms well to surfaces. Durable in temperatures up to 50 Degrees C, this tape measures 55 metres x 96 millimetres x 5.40 inches in diameter.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60.2 yd
  • Metric Tape Length55 m
  • Tape BrandCantech
  • EnvironmentIndoor, Outdoor
  • Tape Backing MaterialNatural Rubber
  • Tape Sub-TypeProduction Grade Poly Coated Duct Tape
  • Tape Backing ConstructionFilm
  • Tape Tensile Strength20 lb/in
  • Tape Elongation20%
  • Tape Thickness 7.5 mil
  • Imperial Tape Width 3.8 in
  • Metric Tape Width 96 mm
  • Common Industry General Maintenance and Repair
  • Product Form Continuous Roll
  • Tape Type Duct Tape
  • Adhesion to Steel 65 oz/in
  • Tape Resistance Properties Liquid Water-Resistant
  • Tape Colour Silver
  • Tape Shape Continuous Roll
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms