DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, SIL, 55 M X 48 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER
DUCT TAPE, UTILITY,TENSILE 21 LBS/ADHSV 65 OZ, SIL, 55 M X 48 MM X 5.40 IN DIA/7 MIL, PE/PES/RUBBER
CANTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This duct tape is made of polyester scrim laminated to silver polyethylene film, and is coated with a calendared, natural rubber adhesive. This water-resistant tape, is silver, and conforms well to surfaces. Durable in temperatures up to 50 Degrees C, this seven mil thick tape measures 55 metres x 48 millimetres x 5.40 inches in diameter. This utility tape has an adhesive strength of 65 ounce per inch and a tensile strength of 21 lbs per inch.
Technical Specs
Item Duct Tape
Imperial Tape Length 60.2 yd
Metric Tape Length 55 m
Tape Brand Cantech
Environment Indoor, Outdoor
Tape Backing Material Natural Rubber
Tape Sub-Type Production Grade Poly Coated Duct Tape
Tape Backing Construction Film
Tape Tensile Strength 20 lb/in
Tape Elongation 20%
Tape Thickness 7.5 mil
Imperial Tape Width 1.9 in
Metric Tape Width 48 mm
Common Industry General Maintenance and Repair
Product Form Continuous Roll
Tape Type Duct Tape
Adhesion to Steel 65 oz/in
Tape Resistance Properties Liquid Water-Resistant
Tape Colour Silver
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)
Alternate Products
TARTAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.03
/ ROLL
CANTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.92
/ each