DUCT TAPE, UTILITY/TENSILE 24 LBS, BLACK, 60 YD X 48 MM X 1/64 IN DIA/8 MIL, RUBBER ADHESIVE
DUCT TAPE, UTILITY/TENSILE 24 LBS, BLACK, 60 YD X 48 MM X 1/64 IN DIA/8 MIL, RUBBER ADHESIVE
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This continuous roll of utility tape is eight mil thick, has rubber adhesive, and a tensile strength of 24 lbs per inch. This black duct tape measures 60 yards x 48 millimetres x 1/64 of an inch in diameter.
Technical Specs
Item Duct Tape
Imperial Tape Length 59.93 yd
Metric Tape Length 54.8 m
Tape Brand 3M(TM)
Product Form Continuous Roll
Tape Backing Material Cloth Scrim, Polyethylene
Tape Type All Purpose Duct Tape
Standards ISO 9004
Tape Tensile Strength 24 lb/in
Tape Elongation 20%
Tape Thickness 8 mil
Imperial Tape Width 1 7/8 in
Metric Tape Width 48 mm
Common Industry Automotive, Metalworking
Series DT8
Tape Adhesive Material Rubber
Tape Sub-Type All Purpose Duct Tape
Tape Backing Construction Cloth
Tape Colour Black
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)