DUCT TAPE, UTILITY, SILVER, 60 YD X 3 IN/9 MIL THICK, POLYETHYLENE/COATED CLOTH
DUCT TAPE, UTILITY, SILVER, 60 YD X 3 IN/9 MIL THICK, POLYETHYLENE/COATED CLOTH
TARTAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This utility duct tape is made with a polyethylene coat. This silver tape measures 60 yards x three inches, and is nine mil thick.
Technical Specs
- ItemDuct Tape
- Imperial Tape Length59.93 yd
- Metric Tape Length54.8 m
- Tape Brand3M(TM)
- EnvironmentIndoor
- Product FormContinuous Roll
- Tape Backing MaterialCloth Scrim, Polyethylene
- Tape TypeDuct Tape
- Tape Backing ConstructionCloth
- Tape Tensile Strength27 lb/in
- Tape Elongation20%
- Tape Thickness 8.6 mil
- Imperial Tape Width 2 5/6 in
- Metric Tape Width 72 mm
- Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking
- Maximum Tape Performance Temperature 200 Degrees F
- Series 3939
- Tape Adhesive Material Rubber
- Tape Sub-Type Duct Tape
- Tape Resistance Properties Liquid Water-Resistant
- Tape Colour Silver
- Tape Shape Continuous Roll
- Country of Origin Canada
(subject to change)
Alternate Products
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.17
/ ROLL
-
CANTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.86
/ ROLL