GAFFER'S TAPE, BLACK, 1⅞ IN X 54 YD, 10.75 MIL, VINYL COATED CLOTH BACK, RUBBER ADHESIVE
GAFFER'S TAPE, BLACK, 1⅞ IN X 54 YD, 10.75 MIL, VINYL COATED CLOTH BACK, RUBBER ADHESIVE
SHURTAPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-pack of P- 628 gaffer's tape is black and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for ASTM, PSTC. This residue-free gaffer's tape is for indoor use and has a tensile strength of 50 lb/in with a temperature range of 50 Degrees to 180 Degrees F, and a thickness of 10.75 mil.
Technical Specs
Item Gaffer's Tape
Imperial Tape Length 54 yd
Metric Tape Length 50 m
Tape Brand Shurtape
Environment Indoor
Maximum Tape Performance Temperature 180 Degrees F
Series P- 628
Tape Adhesive Material Rubber
Adhesion to Steel 75 oz/in
Standards ASTM, PSTC
Tape Tensile Strength 50 lb/in
Tape Elongation 50%
Specifications Met ASTM, PSTC
Tape Thickness 10.75 mil
Imperial Tape Width 1 7/8 in
Metric Tape Width 47.6 mm
Common Industry General Maintenance & Repair
Minimum Tape Performance Temperature 50 Degrees F
Product Form Continuous Roll
Tape Backing Material Vinyl Coated Cloth
Tape Type Residue-Free Gaffer's Tape
Tape Adhesive Format Single-Sided
Tape Backing Construction Cloth
Tape Colour Black
Tape Shape Continuous Roll