!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, AC15, 48 MM X 54.8 M, SILVER

DUCT TAPE, AC15, 48 MM X 54.8 M, SILVER

IPG

DUCT TAPE, AC15, 48 MM X 54.8 M, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, AC15, 48 MM X 54.8 M, SILVER

DUCT TAPE, AC15, 48 MM X 54.8 M, SILVER

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.95 / each

EHC: EHC :
Min Qty 24 = $406.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPGAC15-83689
  • Mfr. Model # 83689
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.92 lbs

Product Details

This AC15 utility duct tape is black, silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, food and beverage, general maintenance and repair, warehouse and meets the standards for Tested in Accordance with UL-723. This utility duct tape has a tensile strength of 18 lb/in with a temperature range of 32 Degrees to 200 Degrees F, and a thickness of 8 mil.

Technical Specs

  • ItemUtility Duct Tape
  • Tape BrandIPG
  • Minimum Tape Performance Temperature32 Degrees F
  • SeriesAC15
  • Tape Adhesive MaterialNatural Rubber, Resin
  • Tape Sub-TypeUtility Duct Tape
  • StandardsTested in Accordance with UL-723
  • Tape Tensile Strength18 lb/in
  • Tape Elongation18%
  • Specifications MetUL Listed 723
  • Tape Thickness 8 mil
  • Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, Food and Beverage, General Maintenance and Repair, Warehouse
  • Maximum Tape Performance Temperature 200 Degrees F
  • Tape Backing Material PE film
  • Tape Type Utility Duct Tape
  • Adhesion to Steel 44 oz/in
  • Tape Backing Construction Film
  • Tape Colour Black, Silver
  • Tape Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list