!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, NUCLEAR GRADE, 357N, HEAVY DUTY, 1⅞ IN X 60 YARD, SILVER, 13 MIL

DUCT TAPE, NUCLEAR GRADE, 357N, HEAVY DUTY, 1⅞ IN X 60 YARD, SILVER, 13 MIL

NASHUA

DUCT TAPE, NUCLEAR GRADE, 357N, HEAVY DUTY, 1⅞ IN X 60 YARD, SILVER, 13 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, NUCLEAR GRADE, 357N, HEAVY DUTY, 1⅞ IN X 60 YARD, SILVER, 13 MIL

DUCT TAPE, NUCLEAR GRADE, 357N, HEAVY DUTY, 1⅞ IN X 60 YARD, SILVER, 13 MIL

NASHUA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15R435
  • Mfr. Model # 357N
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1222
  • Shipping Weight 2.0 lbs

Product Details

This 357N duct tape is silver and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for ASME. This indoor/outdoor duct and repair tape has a tensile strength of 50 lb/in with a temperature range of 40 Degrees to 200 Degrees F, a thickness of 13 mil, and is abrasion/chemical/moisture-resistant.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length55 m
  • Tape BrandNashua
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature200 Degrees F
  • Series357N
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeNuclear Grade Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength50 lb/in
  • Tape Elongation15%
  • Specifications MetASME, NRC, UL Listed
  • Tape Thickness 13 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 48 mm
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 95 oz/in
  • Standards ASME NQA-1, NRC Reg 1.38, UL 723
  • Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
  • Tape Colour Silver
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list