!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, UTILITY/TENSILE 24 LBS, SILVER, 60 YD X 48 MM X 1/64 IN DIA/8 MIL THICK, RUBBER ADHESIVE

DUCT TAPE, UTILITY/TENSILE 24 LBS, SILVER, 60 YD X 48 MM X 1/64 IN DIA/8 MIL THICK, RUBBER ADHESIVE

3M

DUCT TAPE, UTILITY/TENSILE 24 LBS, SILVER, 60 YD X 48 MM X 1/64 IN DIA/8 MIL THICK, RUBBER ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, UTILITY/TENSILE 24 LBS, SILVER, 60 YD X 48 MM X 1/64 IN DIA/8 MIL THICK, RUBBER ADHESIVE

DUCT TAPE, UTILITY/TENSILE 24 LBS, SILVER, 60 YD X 48 MM X 1/64 IN DIA/8 MIL THICK, RUBBER ADHESIVE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDT848X55SL
  • Mfr. Model # DT8-48X55-SL
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.223 lbs

Product Details

This silver duct tape measures 60 yards x 48 millimetres x 1/64 of an inch in diameter. This continuous roll of utility tape, is eight mil thick, has rubber adhesive, and a tensile strength of 24 lbs per inch.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length54.8 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor
  • Maximum Tape Performance Temperature200 Degrees F
  • SeriesDT Series
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeGeneral Purpose Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape ColourSilver
  • Tape ShapeContinuous Roll
  • Tape Thickness 8 mil
  • Imperial Tape Width 1 7/8 in
  • Metric Tape Width 47.8 mm
  • Common Industry Construction
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 100 oz/in
  • Standards ISO 9005
  • Tape Tensile Strength 31 lb/in
  • Tape Elongation 20%
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list