DUCT TAPE, DT SERIES, 1⅞ IN X 60 YARD, INDUSTRIAL, BLACK
DUCT TAPE, DT SERIES, 1⅞ IN X 60 YARD, INDUSTRIAL, BLACK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of DT Series duct tape is black and comes in a continuous roll. It is designed for use in industries like construction and meets the standards for ISO 9001. This duct and repair tape is for indoor use and has a tensile strength of 35 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 11 mil and is abrasion-resistant, moisture-resistant, water-resistant.
Technical Specs
Item Duct Tape
Imperial Tape Length 60 yd
Metric Tape Length 54.8 m
Tape Brand 3M(TM)
Environment Indoor
Maximum Tape Performance Temperature 200 Degrees F
Series DT Series
Tape Adhesive Material Rubber
Tape Sub-Type General Purpose Duct Tape
Tape Adhesive Format Single-Sided
Tape Backing Construction Cloth
Tape Tensile Strength 35 lb/in
Tape Elongation 10%
Tape Thickness 11 mil
Imperial Tape Width 1 7/8 in
Metric Tape Width 47.8 mm
Common Industry Construction
Minimum Tape Performance Temperature 40 Degrees F
Product Form Continuous Roll
Tape Backing Material Polyethylene Coated Cloth
Tape Type Duct & Repair Tape
Adhesion to Steel 58 oz/in
Standards ISO 9001
Tape Resistance Properties Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Tape Colour Black
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)