DUCT TAPE, PREMIUM/TENSILE 38 LBS/, BLACK, 35 YD X 48 MM X 1/64 IN DIA/17 MIL, RUBBER ADHESIVE
DUCT TAPE, PREMIUM/TENSILE 38 LBS/, BLACK, 35 YD X 48 MM X 1/64 IN DIA/17 MIL, RUBBER ADHESIVE
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This continuous roll of premium tape is 17 mil thick, has rubber adhesive, and a tensile strength of 38 lbs per inch. This black duct tape measures 35 yards x 48 millimetres x 1/64 of an inch in diameter.
Technical Specs
Item Duct Tape
Imperial Tape Length 35 yd
Metric Tape Length 32 m
Tape Brand 3M(TM)
Environment Indoor
Maximum Tape Performance Temperature 200 Degrees F
Series DT Series
Tape Adhesive Material Rubber
Tape Sub-Type General Purpose Duct Tape
Tape Adhesive Format Single-Sided
Tape Backing Construction Cloth
Tape Tensile Strength 41 lb/in
Tape Elongation 15%
Tape Thickness 17 mil
Imperial Tape Width 1 7/8 in
Metric Tape Width 47.8 mm
Common Industry Construction
Minimum Tape Performance Temperature 40 Degrees F
Product Form Continuous Roll
Tape Backing Material Polyethylene Coated Cloth
Tape Type Duct & Repair Tape
Adhesion to Steel 69 oz/in
Standards ISO 9003
Tape Resistance Properties Abrasion-Resistant, Water-Resistant
Tape Colour Black
Tape Shape Continuous Roll
Country of Origin Canada
(subject to change)