!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, BLACK, 10 YD L, CONTINUOUS ROLL

DUCT TAPE, BLACK, 10 YD L, CONTINUOUS ROLL

GORILLA TAPE

DUCT TAPE, BLACK, 10 YD L, CONTINUOUS ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, BLACK, 10 YD L, CONTINUOUS ROLL

DUCT TAPE, BLACK, 10 YD L, CONTINUOUS ROLL

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL105462
  • Mfr. Model # 105462
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.53 lbs

Product Details

This duct tape is black in colour and comes in a continuous roll. Duct tape and repair tape are high-strength, durable, and have an adhesive on one side that conforms and adheres to uneven surfaces when pressure is applied. This tape is rated as light, standard, and heavy duty, which corresponds to the tape thickness.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length30 ft
  • Metric Tape Length9 m
  • Tape BrandGorilla
  • Minimum Tape Performance Temperature32 Degrees F
  • Product FormRoll
  • Tape TypeDuct
  • Tape Resistance PropertiesHeat-Resistant, UV-Resistant, Water Vapour-Resistant
  • Tape ColourBlack
  • Tape ShapeContinuous Roll
  • Tape Thickness 16.75 mil
  • Imperial Tape Width 1.88 in
  • Metric Tape Width 48 mm
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 150 Degrees F
  • Tape Backing Material PE
  • Tape Adhesive Format Single-Sided
  • Tape Tensile Strength 50 lb/in
  • Tape Elongation 21%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list